missing translation for 'onlineSavingsMsg'
Learn More
Learn More
(S)-(-)-Tetrahydro-2-furoic acid, 99% (98% ee), Thermo Scientific™
Alle ansehen Thermo Scientific Chemicals ProdukteDescription
This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
| Color | Colorless to Yellow |
| Density | 1.2100g/mL |
| Quantity | 25 g |
| Infrared Spectrum | Authentic |
| Packaging | Glass bottle |
| Physical Form | Liquid |
| Refractive Index | 1.4570 to 1.4590 |
| Specific Gravity | 1.21 |
| Boiling Point | 244.0°C (736.0 mmHg) |
| Solubility Information | Solubility in water: soluble. |
| Show More |
Safety and Handling
Product Identifier
- (S)-(-)-2-Tetrahydrofuroic acid
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 B
- H318-Causes serious eye damage.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?