Learn More
Fisherbrand™ S-Series Heated Ultrasonic Cleaning Bath
With state of the art microprocessor controlled ultrasonic cleaning and sweep technology. Fisherbrand™ S-Series Ultrasonic Cleaners offer a comprehensive range of analogue ultrasonic water baths covering the requirements for laboratory research, sonochemistry and degassing applications.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 2.43000kg
Description
- Long lifespan from cavitation resistant stainless steel tanks
- LED display showing set and remaining time and pre-set and actual temperature
- Newly developed cover reduces noise and accelerates the heating up process
- Easy draining of cleaning liquid though the drain duct via a dial on the side
- Operating panel arranged so that liquid cannot enter the electronics
- Degas function key
Specifications
Stainless Steel | |
116 mm | |
230VAC, 90w | |
Elmasonic S 10 (H) | |
2 kg |
0.8 L | |
116 x 206 x 178 mm | |
178 mm | |
30°C to 80°C | |
206 mm |