Learn More
(S)-(+)-Carvone, 96%
Description
Carvones are used in the food and flavor industry. It is also used in air freshening products. Oils containing carvones are used in aromatherapy and alternative medicine. In organic synthesis, it is used as a starting material for the synthesis of terpenoid quassin natural product.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Carvones are used in the food and flavor industry. It is also used in air freshening products. Oils containing carvones are used in aromatherapy and alternative medicine. In organic synthesis, it is used as a starting material for the synthesis of terpenoid quassin natural product.
Solubility
Miscible with diethyl ether, ethanol and chloroform. Immiscible with water.
Notes
Incompatible with strong oxidizing agents and strong reducing agents. Keep the container tightly closed in a dry and well-ventilated place.
Specifications
Specifications
| Density | 0.959 |
| Boiling Point | 228°C to 230°C |
| Flash Point | 93°C (199°F) |
| Odor | Pleasant |
| Refractive Index | 1.498 |
| Quantity | 25 g |
| Beilstein | 2042970 |
| Merck Index | 14,1874 |
| Solubility Information | Miscible with diethyl ether,ethanol and chloroform. Immiscible with water. |
| Optical Rotation | +59° (Neat) |
| Show More |
Safety and Handling
- (S)-(+)-Carvone
- Warning
- Skin sensitiser Category 1
- H317-May cause an allergic skin reaction.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P333+P313-If skin irritation or rash occurs: Get medical advice/attention.
- MIXTURE LIST-Contain: Carvone
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.