missing translation for 'onlineSavingsMsg'
Learn More

IKA™ S 25 KD 25 G Dispersing Tool

Product Code. 16278381 Shop All IKA Products
Click to view available options
Speed:
25,000 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16278381

Brand: IKA™ 0020002972

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dispersing tool for the dispersers T 25 digital and T 25 easy clean digital/control.

  • Type of sealing and bearing: Ball-bearing with PTFE sealing and FFKM O-ring
  • Product-touching material: AISL 316L, PTFE, FFKM
  • Suitable for solvents: Yes
  • Sterilizable: all methods (except ball bearing)
  • Suitable for vacuum: Yes
  • Max. working temperature: 150°C
  • Shaft length: 194 mm
  • Diameter stator / rotor: 24 mm / 17 mm
  • Gap between: 0.5 mm
  • Recommend emersion depth: 40 to 185 mm
  • Recommend working range: 50 to 2000 mL
TRUSTED_SUSTAINABILITY

Specifications

Speed 25,000 rpm
Diameter (Metric) Rotor: 17 mm, Stator: 25 mm
Length (Metric) Shaft 194 mm
For Use With (Equipment) T 25 digital; T25 easy clean digital/control
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.