missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ S 10 D-7G-KS-65 Dispersing Tool Element
Shop All IKA Products
Click to view available options
Diameter (Metric) Shaft:
Stator: 7 mm, Rotor: 4.8 mm
Unit Size:
Pack of 24
Description
- Suitable for use with T10 basic and T10 standard dispersing tools
- Polycarbonate and polysulfone construction
- Autoclavable
Specifications
Specifications
| Diameter (Metric) Shaft | Stator: 7 mm, Rotor: 4.8 mm |
| Length (Metric) | 65 mm |
| For Use With (Equipment) | T10 basic and T10 standard dispersing tools |
| Material | Polycarbonate, Polysulfone |
| Temperature Range (Metric) | Up to 100°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction