missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Ryan S3 Shoe
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Waterproof
- The all-round safety boot: extremely safe & comfortable, 100% metal free & waterproof.
- The Ryan has everything you would expect from a safety boot; rugged and durable with all day long comfort and protection for your feet in all conditions.
- This boot has a fully waterproof membrane, so you don't have to worry about wet feet. You can fully concentrate on getting the job done.
- The reflective parts on the boot ensure that you are clearly visible in the dark and the Gripforce outsole gives you maximum grip.
- The extremely cool carbon look on the side of the upper gives the boot a sporty look.
- It is available in 2 widths (D & XD).
- Industries
- Chemical industry
- Metal industry
- Construction & technology
- Manufacturing
- Nature & environment
- Safety shoe
- S3-Safetyshoe with sole plate for wet work
Specifications
Specifications
| Closure Type | Laces |
| Color | Black |
| Liner Material | Hydro-Tec Antibacterial/DryShield Membrane |
| Material | Leather |
| Size | 45 |
| Certifications/Compliance (Europe) | ISO 20345:2011 |
| Fit | Extra-wide Width |
| Waterproof | Yes |
| EN ISO 20345 | S3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction