missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rxi™5Sil MS Capillary Columns with Integra-Guard, I.D. 0.25 mm
Click to view available options
Length (Metric):
15 m
30 m
Film Thickness:
0.25 μm
0.5 μm
Includes:
Integra guard column (10 m)
Integra guard column (5 m)
Description
- Low bleed at high temperatures for high sensitivity and low detection levels
- Excellent inertness for acidic and basic compounds
- Engineered for column-to-column reproducibility
- Crossbound selectivity close to 5% diphenyl/95% dimethyl polysiloxane
- Integra-Guard™ integrates guard column functionality into contiguous tubing with GC column
Specifications
Specifications
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rxi™-5Sil MS |
| For Use With (Application) | Phenols Analysis, Polycyclic Aromatic Compounds, Chlorinated Hydrocarbons, Phthalates, Phenols, Amines, Organochlorine Pesticides, Organophosphorous Pesticides, Drugs, Solvent Impurities Analysis, Hydrocarbon Analysis |
| Particle Size | 0.5 μm |
| Temperature Range | -60°C to +330/350°C |
| Film Thickness | 0.5 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Low polar |
| Coating | Fused Silica |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction