missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rxi™-1ms Capillary Columns
Description
- Fused silica capillary columns with exceptional inertness and reproducible retention
- Long lifetime
- Low bleed—improved signal-to-noise ratio, for better sensitivity and mass spectral integrity
- Equivalent to USP G2 phase
Specifications
Specifications
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rxi™-1 MS |
| USP Type | G2 |
| For Use With (Application) | Amines Analysis, Essential Oils, Hydrocarbons, Pesticide Analysis, PCB Congener Analysis, Sulfur Compounds Analysis, Amines, Solvent Impurities Analysis, Simulated Distillation, Oxygenates Analysis, Gasoline Range Organics, Refinery Gases Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | -60°C to +330/350°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Non polar |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?