missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RV 8 Rotary Evaporator with Dry Ice Condenser
Shop All IKA Products

Click to view available options
Condenser Type:
Dry Ice, Vertical
Dry Ice, Vertical, Coated
Electrical Requirements:
EU Plug
UK Plug
Unit Size:
Each
Description
- Manual lift with integrated safety lift-out-function
- Water/oil heated bath with ergonomic carrying handles
- Key-button with locking function for the heating bath temperature
- Adjustable immersion angle
- Digital displays of the rotation speed and temperature of the heating bath
- Ambidextrous design for single-handed operation
- Rotational speed range from 5 to 300 rpm
- Additional user safety through reduced (24 V) power requirements within the unit
- Compatible with the full range of IKA RV 10 glassware
- New clamping mechanism
Specifications
Specifications
| Weight (Metric) | 15,5 Kg |
| Voltage | 100/240 V |
| Capacity (Metric) | 1 L |
| Speed | 5 to 300 rpm |
| Temperature Range (Metric) | Ambient to 180°C |
| Cooling Surface | 620 cm2 |
| Includes | Drive unit, HB 10 digital heat bath, and RV 10.4 dry ice cooler |
| Motor Type | DC |
| Electrical Requirements | UK Plug |
| Condenser Type | Dry Ice, Vertical |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction