missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 8 pro V Complete
GREENER_CHOICE

Product Code. p-7250578 Shop All IKA Products
Click to view available options
Plug Type:
UK
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17813464

Brand: IKA™ 0010011970

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The RV 8 pro V Complete package is the complete solution for your rotary evaporator setup.

  • Includes the RV 8 V rotary evaporator, HB digital heating bath, vertical glass condenser set with 1 L receiver and evaporator flask, VACSTAR digital vacuum pump with VC 10 lite vacuum controller, and the RC 2 lite recirculating chiller.
  • All components and connections required for operation are included.
  • The RV 8 is the manual basic model in the family of IKA rotary evaporators, suitable for various industries and applications.
  • The vertical condenser is designed for efficient use of the cooling surface.
  • The VACSTAR digital vacuum pump achieves a minimum vacuum of 2 mbar and is controlled by the VC 10 lite vacuum controller.
  • The RC 2 lite recirculating chiller has a strong 400 watt cooling capacity and is designed for simple cooling tasks down to -10°C.
  • It has a mesh filter made of stainless steel for easy cleaning and uses the environmentally friendly refrigerant R290.
TRUSTED_SUSTAINABILITY

Specifications

Depth (Metric) 345 mm
Description Manual spring lift handling with integrated safety lift-out function
Height (Metric) 490 mm
Weight (Metric) 76.3 kg
Voltage 110/240 V
Width (Metric) 510 mm
Speed 5 to 300 rpm
Temperature Range (Metric) Ambient to 180°C
Cooling Surface 1600 cm²
Includes RV 8 V, VC 10 lite, RV 8.3 Stand pole, VACSTAR digital, RC 2 lite, RV 10.5005 Set of hoses, PC 1.3 Cable
Wattage 1954 W
Condenser Type Vertical Condenser
IP Rating IP20
Heating Capacity (Metric) 1300 W
Warranty 2+3 Years Warranty
Type Distilling Rotary Evaporator
Frequency 50/60 Hz
Plug Type UK
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.