missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ruthenium, 5% Palladium, 0.25% on activated carbon paste, Type 611, Thermo Scientific™
£22.50 - £83.00
Specifications
Color | Gray |
---|---|
Physical Form | Powder |
Odor | Odorless |
Chemical Name or Material | Ruthenium, 5% Palladium, 0.25% on activated carbon paste, Type 611 |
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Gray | |
Powder | |
Odorless | |
Ruthenium, 5% Palladium, 0.25% on activated carbon paste, Type 611 |
Safety and Handling
P210-P240-P241-P280-P370+P378q
H228
missing translation for 'tsca' : Yes
Recommended Storage : Ambient temperatures