missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Rugged Reinforced Nylon Safety Padlocks

Brady™ Standard Safety Padlocks with Steel Shackle are the ultimate locks for all safety and security needs, and are precision-machined for better tamper resistance.

Brand:  Brady™ 813593

Code : 50

Additional Details : Weight : 0.54500kg

 View more versions of this product

Product Code. 11701386

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Unique cylinder is insulated to protect workers from shocks when key is inserted
  • Six-pin precision-machined for more unique key cuts and better tamper resistance
  • Reserved, paracentric keyway provides optimal security
  • Special design prohibits the key from being released until the padlock shackle is closed
  • Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
  • Non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • One key supplied with each lock
  • Key retaining - key will not release until the padlock shackle is securely closed
Specifications

Specifications

Safety Padlocks
Reinforced Nylon
6.5 mm
86.5 mm
6
38 mm
Blue
Safety Padlocks - Nylon Shackle
38.00 x 86.50 mm
38.00 mm
6 Pk.
33 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers