missing translation for 'onlineSavingsMsg'
Learn More

Welch Ilmvac™ Rubber Vacuum Hose

Product Code. 10442655 Shop All Welch Ilmvac Products
Change view
Click to view available options
Tubing Size:
10mm ID, 20mm OD
8mm ID, 18mm OD
Unit Size:
1m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10442655 10mm ID, 20mm OD 1m
10061242 8mm ID, 18mm OD 1m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10442655 Supplier Welch Ilmvac™ Supplier No. 8283103
In Stock
Add to basket
Edge
Add to basket

Thick-walled red rubber vacuum hose. Welch Ilmvac™ Rubber Vacuum Hose well suited for laboratory vacuum pump processes.

  • Economical
  • Flexible
  • Resilient
  • Thick-walled
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 10 mm
Material Rubber
Diameter (Metric) Outer 20 mm
Overall Length (Metric) 100 cm
Packaging Quantity 1 Each
Tubing Size 10mm ID, 20mm OD
Color Red
Product Type Vacuum Hose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.