missing translation for 'onlineSavingsMsg'
Learn More

Manutan Rubber tyre/aluminum centre, 200mm wheel diameter, swivel

Product Code. 12805498
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12805498

Brand: Manutan A341219

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Aluminum centre with black rubber tyre.

  • Maximum weight: 300kg
  • Swivel castor with brake
  • diameter x tread width: 200 x 50mm
  • Fitted height: 240mm
  • Roller bearing
  • Load capacity: 300kg
  • Plate L x W: 135 x 110mm
  • Fixing hole size: 105 x 75-80mm
  • Fixing hole diameter: 10mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.