missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Simply twist off a bottom seal to open a hole.
- The soft resilient natural rubber stays pliable over a long period and withstands laboratory conditions without hardening.
- Stoppers retain resiliency even after repeated autoclaving.
- Each stopper has its size in raised figures on top.
- Available in black or white rubber.
- Autoclavable.
Specifications
Specifications
| Height (Metric) | 25 mm |
| Quantity | 20 Pk. |
| Size | 7 |
| Autoclavable | Autoclavable |
| Color | White |
| Diameter (Metric) Bottom | 30 mm |
| Diameter (Metric) Top | 37 mm |
| Material | Rubber |
| Product Type | Twistit Stopper |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?