missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rubber Suction Bulb

Product Code. 11967984 Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
:
Capacity: 12mL
This item is not returnable. View return policy

Product Code. 11967984

Brand: Fisherbrand™ HS20630AF

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use pipets and syringes with greater ease. Fisherbrand™ Rubber Suction Bulb are made of sturdy natural rubber with a contoured shape and heavy-wall neck for increased grip. Available in a variety of capacities for use with 6 to 8mm diameter pipets and syringes.

  • Contoured bulb shape with a heavy wall neck
  • Increases grip for easier use with pipettes and syringes
  • Made of sturdy natural rubber in bright red color
  • Available in 12, 15, 30, 60 and 150mL capacities
  • The 150mL capacity bulb has reinforcing ribs for use with larger pipettes
  • Intended for use with 6 to 8mm diameter pipets and syringes

Specifications

Color Red
Material Natural Rubber
Type Suction Bulb
Volume (Metric) 12 mL
For Use With (Equipment) Pipets and syringes
Quantity 1 Each
Length (Metric) 51 mm
Diameter (Metric) Opening 4 mm
Diameter (Metric) Outer 34 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.