missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Black stoppers made with solid natural rubber stay pliable over a long period of time
- Each stopper has its size marked in raised figures
- Low sulfur content
- Withstand temperatures from –25 to 70°C
Specifications
Specifications
| Diameter (Metric) Hole | 5mm |
| Height (Metric) | 25mm |
| Quantity | 13/Pk. |
| Size | 8 |
| Color | Black |
| Diameter (Metric) Bottom | 33 mm |
| Diameter (Metric) Top | 41 mm |
| Material | Rubber |
| Product Type | Stopper (2 holes) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?