missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Rubber Shockproof Boot

Product Code. 10546571
Click to view available options
Color:
Orange
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10546571

Brand: Hanna Instruments™ HI710008

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Rubber
Weight (Metric) 0.2 kg
Product Type Shockproof Boot
Max. Temperature (Metric) 200°C
Min. Temperature (Metric) 200°C
Temperature Range (Metric) 200°C
Color Orange
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.