missing translation for 'onlineSavingsMsg'
Learn More

Manutan Rubber ribbed mobile step, red, three step with handle

Product Code. 12854939
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12854939

Brand: Manutan A352946

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thick ribbed rubber treads for secure foot holds. Formed sheet steel steps. Specially designed steel domed feet with rubber protection ring that grips the floor when in use. 50mm diameter spring loaded retractable castors with non-marking tyres. Feet bolted to legs for easy replacement. Hard wearing powder coated paint finish.

  • Max. load capacity: 150kg
  • Number of steps (platform included): 3
  • With handrail
  • Platform height: 765mm
  • O/A Dimensions (H x W x D): 1425mm x 564mm x 784mm
  • Red
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.