missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Rubber ribbed mobile step, blue, four step with handle
Description
Thick ribbed rubber treads for secure foot holds. Formed sheet steel steps. Specially designed steel domed feet with rubber protection ring that grips the floor when in use. 50mm diameter spring loaded retractable castors with non-marking tyres. Feet bolted to legs for easy replacement. Hard wearing powder coated paint finish.
- Max. load capacity: 150kg
- Number of steps (platform included): 4
- With handrail
- Platform height: 1025mm
- O/A Dimensions (H x W x D): 1683mm x 564mm x 944mm
- Blue
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?