missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for Digital Vortex Mixers

Product Code. 16594802 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
12 x 15 mm dia. Tube Holder
13 x 12 mm dia. Tube Holder
19 x 10 mm dia.Tube Holder
4 x 26 mm dia.Tube Holder
7 x 20 mm dia. Tube Holder
Flat bottom vessel platform
Microplate Tray
Rubber Platform
Dimensions (L x W):
136.1 x 97.3 mm
82 x 16.5 mm
87.5 x 10 mm
87.5 x 40 mm
87.5 x 55 mm
Material:
Foam, plastic
Plastic
Rubber
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Dimensions (L x W) Material unitSize
16594802 13 x 12 mm dia. Tube Holder 87.5 x 40 mm Foam, plastic Each
16554802 Rubber Platform 82 x 16.5 mm Plastic Each
16564802 Flat bottom vessel platform 87.5 x 10 mm Rubber Each
16574802 Microplate Tray 136.1 x 97.3 mm Plastic Each
16584802 19 x 10 mm dia.Tube Holder 87.5 x 40 mm Foam, plastic Each
16504812 12 x 15 mm dia. Tube Holder 87.5 x 55 mm Foam, plastic Each
16514812 7 x 20 mm dia. Tube Holder 87.5 x 55 mm Foam, plastic Each
16524812 4 x 26 mm dia.Tube Holder 87.5 x 55 mm Foam, plastic Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 16594802 Supplier Thermo Scientific™ Supplier No. 88882124
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Get assorted accessories for Digital Vortex Mixers

Assorted accessories for Digital Vortex Mixers

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Warranty

2 years

TRUSTED_SUSTAINABILITY

Specifications

Tube Size 12 mm dia.
Product Type Tube Holder
Material Foam, plastic
Dimensions (L x W) 87.5 x 40 mm
Color Black
Description 13 x 12 mm dia. Tube Holder
For Use With (Equipment) Digital Vortex mixer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.