missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For use with platforms
- A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
- Platforms can increase the amount of usable space for samples
- In some cases can be stacked to increase throughput and double sample capacity
- Securely hold labware in place
Specifications
Specifications
| Product Type | Platform Mat |
| Material | Rubber |
| Depth (English) | 11.00 in. |
| Depth (Metric) | 28.00 cm |
| Dimensions (L x W) | 28 x 33 cm |
| Length (English) | 11.00 in. |
| Length (Metric) | 28.00 cm |
| Width (Metric) | 33.00 cm |
| Description | Rubber Mat, 28 x 33 cm |
| For Use With (Equipment) | Platform |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?