missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-VRX Capillary Columns
Click to view available options
Length (Metric):
30 m
60 m
75 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.45 mm
0.53 mm
Film Thickness:
1.4 μm
1.8 μm
2.55 μm
3 μm
Particle Size:
1.4 μm
1.8 μm
2.55 μm
3 μm
Unit Size:
Each
Description
- Fused silica
- Application-specific columns for volatile organic pollutants
- Stable to 260°C (500°F)
- Stainless steel
Excellent for U.S. EPA Method 8021 compounds
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | Rtx™-VRX |
| For Use With (Application) | Volatile Organic Pollutants Analysis |
| Particle Size | 3 μm |
| Temperature Range | -40°C to +240/260°C |
| Film Thickness | 3 μm |
| Length (Metric) | 60 m |
| Material | Stainless Steel |
| Coating | Fused Silica |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction