missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-BAC2 Capillary Columns
Description
Separation occurs in less than 3 minutes under isothermal conditions.
- Proprietary Crossbond™ phase
- Confirmation column provides four elution order changes under the same conditions
- Stable to 260°C (500°F)
- Length: 30m
Applications:
Application-specific columns for blood alcohol analysis. Also excellent for abused inhalant anesthetics, y-hydroxybutyrate (GHB)/y-butyrolactone (GBL), glycols and common industrial solvents.
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | Rtx™-BAC2 |
| For Use With (Application) | Crossbond™ |
| Particle Size | 2 μm |
| Temperature Range | -20°C to +240/260°C |
| Film Thickness | 2 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Coating | Fused Silica |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?