Learn More
Restek™ RTX™-BAC2 Capillary Columns
Description
Separation occurs in less than 3 minutes under isothermal conditions.
- Proprietary Crossbond™ phase
- Confirmation column provides four elution order changes under the same conditions
- Stable to 260°C (500°F)
- Length: 30m
Applications:
Application-specific columns for blood alcohol analysis. Also excellent for abused inhalant anesthetics, y-hydroxybutyrate (GHB)/y-butyrolactone (GBL), glycols and common industrial solvents.
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | Rtx™-BAC2 |
| For Use With (Application) | Crossbond™ |
| Particle Size | 2 μm |
| Temperature Range | -20°C to +240/260°C |
| Film Thickness | 2 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Coating | Fused Silica |
| Show More |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.