missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-624 Capillary Columns

Product Code. 12945579
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
75 m
105 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1.4 μm
1.8 μm
3 μm
Quantity:
1 Ea.
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Quantity unitSize
12945579 60 m 0.32 mm 1.8 μm 1 Ea. -
12915559 30 m 0.25 mm 1.4 μm 1 Ea. -
12955559 60 m 0.25 mm 1.4 μm 1 Ea. Each
12905569 30 m 0.32 mm 1.8 μm 1 Ea. Each
10435752 60 m 0.32 mm 1.8 μm 1 Ea. -
12975569 30 m 0.53 mm 3 μm 1 Ea. -
12965589 75 m 0.53 mm 3 μm 1 Ea. -
12925599 105 m 0.53 mm 3 μm 1 Ea. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12945579 Supplier Restek™ Supplier No. 10972

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Application-specific columns for volatile organic pollutants

  • Crossbond™ 6% cyanopropylphenyl/94% dimethyl polysiloxane
  • Can be used with GC/MS system or PID in tandem with ELCD
  • Excellent separation of the early-eluting gases

Specifications

Max. Temperature 240°C
Diameter (Metric) Inner 0.32 mm
Stationary Phase Rtx™-624
USP Type G43
For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 1.8 μm
Temperature Range -20°C to +240°C
Film Thickness 1.8 μm
Length (Metric) 60 m
Material Stainless Steel
Polarity Low to mid polar
Coating Fused Silica
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.