missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-624 Capillary Columns
Application-specific columns for volatile organic pollutants
Brand: Restek™ 10972
Additional Details : Weight : 0.50000kg
Description
- Crossbond™ 6% cyanopropylphenyl/94% dimethyl polysiloxane
- Can be used with GC/MS system or PID in tandem with ELCD
- Excellent separation of the early-eluting gases
Specifications
0.32 mm | |
Rtx™-624 | |
Volatile Organic Pollutants Analysis | |
-20°C to +240°C | |
60 m | |
Low to mid polar |
G43 | |
240°C | |
1.8 μm | |
1.8 μm | |
Stainless Steel | |
Fused Silica |