missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-35 Capillary Columns
Click to view available options
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
0.5 μm
1 μm
3 μm
Temperature Range:
0°C to 240/260°C
0°C to 290°C
0°C to 310°C
Unit Size:
Each
Beskrivelse
- Crossbond™ 35% diphenyl/65% dimethyl polysiloxane
- High phenyl content makes these columns ideal for second column confirmation Recommended for U.S. EPA Methods 8141, 619, and 622; equivalent to USP Phase G42
- Includes individual test chromatogram
Pesticides, Amines, Nitrogen-containing herbicides
Tekniske data
Tekniske data
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | Rtx™-35 |
| USP Type | G42 |
| For Use With (Application) | Organochlorine Pesticides Analysis, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis |
| Particle Size | 0.5 μm |
| Temperature Range | 0°C to 310°C |
| Film Thickness | 0.5 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Vis mere |
Korrektion af produktindhold
Fisher Scientific Encompass-programmet tilbyder varer, som ikke er en del af vores distributionsportefølje. Disse produkter har typisk ikke billeder eller detaljerede beskrivelser. Vi er dog forpligtet til at forbedre din shoppingoplevelse. Brug formularen nedenfor til at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion