missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-35 Capillary Columns
Click to view available options
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
0.5 μm
1 μm
3 μm
Temperature Range:
0°C to 240/260°C
0°C to 290°C
0°C to 310°C
Unit Size:
Each
Description
- Crossbond™ 35% diphenyl/65% dimethyl polysiloxane
- High phenyl content makes these columns ideal for second column confirmation Recommended for U.S. EPA Methods 8141, 619, and 622; equivalent to USP Phase G42
- Includes individual test chromatogram
Pesticides, Amines, Nitrogen-containing herbicides
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | Rtx™-35 |
| USP Type | G42 |
| For Use With (Application) | Rosin Acids Analysis, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis |
| Particle Size | 3 μm |
| Temperature Range | 0°C to 240/260°C |
| Film Thickness | 3 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction