missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-200 Capillary Columns - 105m Length
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1 μm
1.5 μm
3 μm
Description
- High thermal stability and inertness
- Excellent for CFC (Freon) analysis
- Excellent confirmation column to the Rtx-5 column for phenols, pesticides and herbicides
- Crossbond technology provides low bleed and long life
- Not adversely affected by solvent rinsing
- Individual test chromatogram is provided with each column
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rtx™-200 |
| USP Type | G6 |
| For Use With (Application) | Silanes Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis |
| Particle Size | 1 μm |
| Temperature Range | -20°C to +290/310°C |
| Film Thickness | 1 μm |
| Length (Metric) | 105 m |
| Material | Stainless Steel |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction