missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx-20 GC Capillary Columns
Click to view available options
Film Thickness:
1 μm
Particle Size:
1 μm
Description
- General-purpose columns for volatile compounds, flavor compounds, alcoholic beverages
- Equivalent to USP G28, G32 phases.
Specifications
Specifications
| Max. Temperature | 350°C |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | Rtx™-20 |
| USP Type | G28, G32 |
| For Use With (Application) | Volatile Compounds Analysis, Flavor Compounds Analysis, Alcoholic Beverages Analysis |
| Particle Size | 1 μm |
| Temperature Range | -20°C to +260/280°C |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction