missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-1701 Capillary Columns - 15m Length

Product Code. 12938429
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
Particle Size:
0.1 μm
0.25 μm
0.5 μm
1 μm
Temperature Range:
-20°C to +250/270°C
-20°C to +260/280°C
-20°C to +270/280°C
-20°C to +280°C
This item is not returnable. View return policy

Product Code. 12938429

Brand: Restek™ 12020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

General-purpose, fused silica column for alcohols, oxygenates, PCB congeners, pesticides, and fragrance compounds.

Rtx-1701 is one of the more popular stationary phases used in capillary GC. The mix of cyano and phenyl functional groups increases the polarity and offers a different elution order relative to less polar Rtx-1 or Rtx-5 columns. The polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs.

  • Midpolarity
  • Crossbond phase
  • Equivalent to USP G46 phase
  • Ideal for confirmation analysis in combination with an Rtx-35 or Rtx-5 column

Order Info

Custom lengths and film thicknesses available.

Specifications

Max. Temperature 350°C
Functionality/Interaction Type Cyano and Phenyl
Diameter (Metric) Inner 0.25 mm
Stationary Phase Rtx™-1701
USP Type G46
For Use With (Application) Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis
Particle Size 0.25 μm
Temperature Range -20°C to +280°C
Film Thickness 0.25 μm
Length (Metric) 15 m
Material Stainless Steel
Polarity Mid polar
Coating Fused Silica
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.