missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-1301 (G43) Capillary Columns - 60m Length
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.5 μm
1.4 μm
3 μm
Particle Size:
0.5 μm
1.4 μm
3 μm
Temperature Range:
-20°C to +240°C
-20°C to +270°C
Unit Size:
Each
Description
- Low- to Mid-polarity phase
- Crossbond 6% cyanopropylphenyl/94% dimethyl polysiloxane
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | 6% Cyanopropylphenyl/94% Dimethyl Polysiloxane |
| USP Type | G43 |
| For Use With (Application) | Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis |
| Particle Size | 0.5 μm |
| Temperature Range | -20°C to +270°C |
| Film Thickness | 0.5 μm |
| Length (Metric) | 60 m |
| Material | Stainless Steel |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction