missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-1 MS Capillary Columns
Click to view available options
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.1 μm
Description
- Temperature range: -60°C to 350°C°
- Equivalent to USP G1, G2, G38 phases
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rtx™-1 MS |
| USP Type | G1, G2, G38 |
| For Use With (Application) | Hydrocarbons Analysis, PCB Congener Analysis, Simulated Distillation, Arson Accelerants, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis |
| Particle Size | 0.1 μm |
| Temperature Range | -60°C to +330/350°C |
| Film Thickness | 0.1 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction