missing translation for 'onlineSavingsMsg'
Learn More

Restek™ RTX™-1 MS Capillary Columns

Product Code. 12948409
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.1 μm
This item is not returnable. View return policy

Product Code. 12948409

Brand: Restek™ 11608124

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

General-purpose columns for solvent impurities

  • Temperature range: -60°C to 350°C°
  • Equivalent to USP G1, G2, G38 phases

Specifications

Max. Temperature 350°C
Diameter (Metric) Inner 0.25 mm
Stationary Phase Rtx™-1 MS
USP Type G1, G2, G38
For Use With (Application) Hydrocarbons Analysis, PCB Congener Analysis, Simulated Distillation, Arson Accelerants, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
Particle Size 0.1 μm
Temperature Range -60°C to +330/350°C
Film Thickness 0.1 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Non polar
Coating Fused Silica
Includes Integra guard column
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.