missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-1 Capillary Columns-10 to 15m Lengths

Product Code. p-2430399
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
1.5 μm
5 μm
Particle Size:
0.25 μm
1.5 μm
5 μm
Temperature Range:
-60°C to +270/290°C
-60°C to +310/330°C
-60°C to +330/350°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12958109

Brand: Restek™ 10167

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Similar in polarity to DB-1 and HP-1

  • Nonpolar; coated with crossbonded polydimethylsiloxane (100% dimethylpolysiloxane)
  • Manufactured from high-quality fused silica tubing
  • Surrounded by a rugged stainless-steel cage
  • Excellent thermal stability for low bleed at high temperatures

Specifications

Max. Temperature 350°C
Diameter (Metric) Inner 0.53 mm
Stationary Phase Rtx™-1
USP Type G1, G2, G38
For Use With (Application) Hydrocarbons Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
Particle Size 1.5 μm
Temperature Range -60°C to +310/330°C
Film Thickness 1.5 μm
Length (Metric) 15 m
Material Stainless Steel
Polarity Non polar
Coating Fused Silica
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.