missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RTD Pt 100 Temperature Probe for Temp 16 Meter

Product Code. 12951798
Change view
Click to view available options
Diameter (Metric) Cap:
4 mm
Temperature (Metric) Range:
-50°C to +250°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Cap Temperature (Metric) Range unitSize
12951798 4 mm -50°C to +250°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12951798 Supplier Thermo Scientific™ Supplier No. PT56A

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Temperature probes are used to measure values in various educational, laboratory, and industrial applications.

Temperature probes are used to measure values in various educational, laboratory, and industrial applications. RTD Pt 100 Temperature Probe comes in various shaft lengths and diameters for use with Temp 16 RTD Thermometer.

Features:

  • Parameter: Temperature
  • Used with: Temp 16 RTD Thermometer
TRUSTED_SUSTAINABILITY

Specifications

Description RTD Pt 100 probe (for air measurement). Shaft length: 200 mm; sensor tip: 4 mm diameter; -50 to 250 °C ; cable length: 1.5 m
For Use With (Equipment) Temp 16 RTD Thermometer
Temperature (Metric) Range -50°C to +250°C
Type Temperature Probe
Diameter (Metric) Cap 4 mm
Length (Metric) 200 mm
Length (Metric) Cable 1.5 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.