missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rt™-BDEXcst Chiral Capillary Columns
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Description
- Length: 30m
- Particle size: 0.25μm
Proprietary stationary phase, developed specifically for the fragrance industry; Pharmaceutical applications
Specifications
Specifications
| Type | Chiral Capillary Column |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane |
| For Use With (Application) | Gas Chromatography (GC), Pharmaceutical Industry Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | 40°C to 230°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Cyclodextrin |
| Packing Material | Rt™-betaDEXcst |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction