missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rt™-BDEXcst Chiral Capillary Columns

Product Code. 13051520
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
This item is not returnable. View return policy

Product Code. 13051520

Brand: Restek™ 13102

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Proprietary cyclodextrin material added into 14% cyanopropylphenyl/86% dimethyl polysiloxane

  • Length: 30m
  • Particle size: 0.25μm

Proprietary stationary phase, developed specifically for the fragrance industry; Pharmaceutical applications

Specifications

Type Chiral Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
For Use With (Application) Gas Chromatography (GC), Pharmaceutical Industry Analysis
Particle Size 0.25 μm
Temperature Range 40°C to 230°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Cyclodextrin
Packing Material Rt™-betaDEXcst
Coating Fused Silica
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.