missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, in Racks with Lift-off Lids

Click to view available options
Volume (Metric):
20 μL
200 μL
1000 μL
1200 μL
Dimensione della confezione:
Pack of 768
Pack of 960
Descrizione
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Racks in Lift-off Lids. For use with Rainin™ LTS pipettes.
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
The SoftFit-L System is compatible with Rainin LTS pipettes made by Rainin Instrument LCC.
- Available in low retention
- Sterile tips are certified free from RNase, DNase and pyrogen
- Manufactured according to the industry's highest quality standards
Specifica
Specifica
| Description | 1200L, Filtered, Sterile, Rack |
| Volume (Metric) | 1200 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Model | 1200L |
| Length (English) | 3.42 in. |
| Length (Metric) | 8.67cm |
| Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
| Format | Rack |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto