missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, in Racks with Lift-off Lids
GREENER_CHOICE

Product Code. 10162151
Change view
Click to view available options
Volume (Metric):
20 μL
200 μL
1000 μL
1200 μL
Unit Size:
Pack of 768
Pack of 960
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10162151 20 μL Pack of 960
11505454 1200 μL Pack of 768
10264671 200 μL Pack of 960
12604820 1000 μL Pack of 768
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10162151 Supplier Thermo Scientific™ Supplier No. 2749
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Racks in Lift-off Lids. For use with Rainin™ LTS pipettes.

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

The SoftFit-L System is compatible with Rainin LTS pipettes made by Rainin Instrument LCC.

  • Available in low retention
  • Sterile tips are certified free from RNase, DNase and pyrogen
  • Manufactured according to the industry's highest quality standards
TRUSTED_SUSTAINABILITY

Specifications

Description 20L, Filtered, Sterile, Rack
Volume (Metric) 20 μL
Filtered Filtered
Sterility Sterile
Color Natural
Model 20L
Length (English) 1.95 in.
Length (Metric) 4.86cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Rack
Tip Style Universal
Color Code Red
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.