missing translation for 'onlineSavingsMsg'
Learn More

Brady™ RPR Series Thermal Transfer Printer Ribbons

Product Code. 11523145
Change view
Click to view available options
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11523145 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11523145 Supplier Brady™ Supplier No. 236791
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

R7960 RPR Series Thermal Transfer Printer Ribbons, when printed on the appropriate Brady label, gives good solvent resistance, lower for alcohol, high print quality and excellent smear resistance.

  • R7960, when printed on the appropriate Brady label, gives good solvent resistance, lower for alcohol, high print quality and excellent smear resistance.

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) THT 76 mm Core Printer
Length (English) 98.43 yd.
Width (English) 4.33 in.
Length (Metric) 90 m
Width (Metric) 110 mm
Diameter (Metric) 12.7 mm I.D.
Dimensions (L x W) 90 m x 110 mm
Description Black RPR Series Thermal Transfer Printer Ribbon for BP-4000/BP-4320 Printers
Printable Sides Ink side out
Quantity 6 Pk.
Alternate Part Number RPR-110
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.