missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ RPR Series Thermal Transfer Printer Ribbon
Click to view available options
Width (Metric):
65 mm
85 mm
For Use With (Equipment):
BP-4000 Printer, BP-4320 Printer
THT 76 mm Core Printer
Unit Size:
Each
Description
When printed on the appropriate Brady™ label, this ribbon gives good solvent resistance.
- Lower for alcohol
- High print quality
- Excellent smear resistance
Specifications
Specifications
| Color | Black |
| For Use With (Equipment) | BP-4000 Printer, BP-4320 Printer |
| Material | Resin |
| Length (English) | 295 ft. |
| Width (English) | 2.6 in. |
| Length (Metric) | 90 m |
| Width (Metric) | 65 mm |
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 12.7 mm |
| Format | Open-core Ribbon |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction