missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Royal Polycotton Laboratory Coat
Description
Concealed stud front 245g/m2 polycotton royal 84 cm 107 cm length Faithful
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Gender | Women's |
| Material | Polycotton |
| Color | Royal Blue |
| Cuff Style | Stud-fastened |
| Disposable | Reusable |
| Sterility | Non-sterile |
| No. of Pockets | 3 |
| Size (Metric) Chest | 84 cm |
| Includes | Lower patch pockets, breast pocket, concealed stud fastened front, stud fastened cuffs |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?