missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ ROX™ Dye Calibration Plate, 384-well
Shop All Applied Biosystems Products
Click to view available options
Quantity:
1 x 384 well plate
Unit Size:
Each
Description
- The 384-Well Dye Calibration Plate (ROX™) is used to maintain your real-time PCR instrument with 384-well block.
- Dye calibration should be run after lamp change.
- Please see your instrument user guide for full instructions on use.
Specifications
Specifications
| Format | 384-well Dye Calibration Plate |
| Content And Storage | Store at –20°C ± 5°C. |
| Calibrated Dye | ROX, ROX™ |
| For Use With (Equipment) | ViiA™ 7 Dx System, QuantStudio™ Dx |
| Product Type | Dye Calibration Plate |
| For Use With (Application) | Real Time PCR (qPCR) |
| Shipping Condition | Dry Ice |
| Quantity | 1 x 384 well plate |
| Calibration Type | Spectral Calibration |
| PCR Method | qPCR |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction