missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Digital Round Tissue Section Bath

Product Code. 15553646 Shop All Epredia Products
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
15553646 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15553646 Supplier Epredia™ Supplier No. A84600060

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Obtain accuracy, reliability, and ease-of-use with the Epredia™ Digital Round Tissue Section Bath.

Features

  • Deep bowl for easier section pick up
  • Wide bowl accommodates longer section ribbons
  • Large area to rest hands when floating sections
  • Miniature circuit breakers for ease-of-use; simply push to reset
  • Anti-microbial paint finish (silver ion) to inhibit bacterial growth


Heating Efficiency

  • Ultra-fast heating system
  • Significant slide drying area at the rear of the instrument
  • A secure-fitting lid reduces airborne contamination, evaporation, and improves heating efficiency
  • Automatic over-temperature cut-out for safety
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3.5 L
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Communications Digital
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.