missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Round Specimen Clamps

Product Code. 12083059 Shop All Epredia Products
Click to view available options
Product Type:
Clamp Case, 6 to 28 mm
Clamp Jaw Insert, 15 to 21mm
Clamp Jaw Insert, 22 to 28mm
Clamp Jaw Insert, 6 to 9 mm
Clamp Jaw Insert, 9 to 14.5mm
Clamp, No Inserts
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12083059

Brand: Epredia™ 546180

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ensure easy insertion and removal of round specimens with Epredia™ Round Specimen Clamps.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Clamp, No Inserts
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.