Learn More
Manutan Round sling, 8000kg capacity, blue, 4m circumference
Description
Flexible, round, cross-section fabric giving excellent grip on awkward shaped loads. 100% polyester, woven construction. Unaffected by sunlight, grease or rust; resistant to dry heat and some acids and alkalis. Safety factor 7:1, manufactured to BS EN 1492-2:2000. All slings are colour coded and individually numbered and labelled to indicate the Safe Working Load (SWL). Test certificate supplied with each order, CE94 approved.
- Vertical lift SWL: 8000kg
- Blue
Specifications
Specifications
| Length (Metric) Opening | 4 m |
| Load Bearing Capacity (Metric) | 8000 kg |
| Color | Blue |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.