missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Round Selective Sorting Dustbin

Product Code. 17908551
Change view
Click to view available options
Capacity (Metric):
50 L
75 L
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Each
Product Code. Capacity (Metric) Color unitSize
17908551 75 L Green Each
17918851 50 L White Each
17978851 50 L Blue Each
17978391 50 L Green Each
17948531 50 L Red Each
17998981 50 L Yellow Each
17948831 75 L White Each
17998901 75 L Yellow Each
17968831 75 L Blue Each
17948941 75 L Red Each
10 options
This item is not returnable. View return policy

Product Code. 17908551

Brand: Gilac™ G6120361

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Round Selective Sorting Dustbin is great as a highly durable recycling bin. Reinforced bottom with anti-wear skirt.

  • Round dustbin great as a recycling bin.
  • Highly durable.
  • Reinforced bottom with anti-wear skirt.
  • Reinforced handles to prevent distortion during carrying.
  • Optional, choice of two lids.
  • External Diameter includes handles.
  • Width corresponds to diameter without handles.

Specifications

Capacity (Metric) 75 L
Diameter (Metric) Outer 670 mm
Diameter (English) Outer 26.4 in.
Capacity (English) 19.8 gal.
Color Green
Height (Metric) 485 mm
Shape Round
Autoclavable Not Autoclavable
Height (English) 19.1 in.
Material HDPE
Product Type Dust Bin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.