missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Round Selective Sorting Dustbin

Product Code. 17948941
Click to view available options
Capacity (Metric):
50 L
75 L
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17948941

Brand: Gilac™ G6120331

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Round Selective Sorting Dustbin is great as a highly durable recycling bin. Reinforced bottom with anti-wear skirt.

  • Round dustbin great as a recycling bin.
  • Highly durable.
  • Reinforced bottom with anti-wear skirt.
  • Reinforced handles to prevent distortion during carrying.
  • Optional, choice of two lids.
  • External Diameter includes handles.
  • Width corresponds to diameter without handles.

Specifications

Capacity (Metric) 75 L
Diameter (Metric) Outer 670 mm
Diameter (English) Outer 26.4 in.
Capacity (English) 19.8 gal.
Color Red
Height (Metric) 485 mm
Shape Round
Autoclavable Not Autoclavable
Height (English) 19.1 in.
Material HDPE
Product Type Dust Bin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.